References
Mascot:13651-707-01-XS
Rubix:379A8460
EAN:5711074103263

Product details : MASCOT 13651 THOMPSON THERMAL GILET NAVY XS
Ultrasound welded polyester quilting with highly insulating polyester wadding, lasts longer than stitched quilting. Slightly curved collar with inner rib that fts tightly to the neck and keeps the cold out. Extra protection against the cold with an extended back. Elastic in arm hole. Inside breast pocket.
Technical specifications
Attributes
| Logistic Weight | 400 g |
|---|---|
| Colour | navy |
| Size | xs |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 370 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 28.69 excl. VAT
/ Each
£ 34.43 incl. VAT
- Usually arrives within 14 working days
