MASCOT 13651 THOMPSON THERMAL GILET NAVY S

Gilet Thompson navy

See technical information
References
Mascot:13651-707-01-S
Rubix:379A8458
EAN:5711074103201
Bodywarmer Thompson 13651-707-01 / S
Technical specifications
Colournavy
Sizes
Main materialpolyester
See all Specifications

Product details : MASCOT 13651 THOMPSON THERMAL GILET NAVY S


Ultrasound welded polyester quilting with highly insulating polyester wadding, lasts longer than stitched quilting. Slightly curved collar with inner rib that fts tightly to the neck and keeps the cold out. Extra protection against the cold with an extended back. Elastic in arm hole. Inside breast pocket.

Technical specifications


Attributes
Logistic Weight400 g
Colournavy
Sizes
Main materialpolyester
Secondary colourno secondary color
Grammage370 g/m²
Material100% polyester
Show UNSPSC/ECL@SS
£ 28.69 excl. VAT
/ Each
£ 34.43 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (8)