Gilet Trento royal/navy
Colour | Blue |
---|---|
Size | 4XL |
Main material | Cotton |
Logistic Weight | 1000 g |
---|---|
Colour | Blue |
Size | 4XL |
Main material | Cotton |
Grammage | 240 g/m² |
Secondary colour | Navy |
Material | 60% cotton/40% nylon (Bearnylon®) |
Usually arrives within 14 working days