ORBITINT BLACK KNIGHT HVFLER GLADIATOR FLEECE JACKET ORANGE XL
GLADIATOR HI-VIZ ORANGE FLEECE
See technical informationSee documentsReferences
Orbit International:HVFLER-XL
Rubix:2021263
EAN:5054011074531

Documents
Product details : ORBITINT BLACK KNIGHT HVFLER GLADIATOR FLEECE JACKET ORANGE XL
Fleece jacket with a front interactive zip with reversible zip puller fastening. Two zipped waist pockets. Elasticated cuffs and hem. Draw cord and toggles inside the side hem. Sewn on reflective tape.
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | black |
| Grammage | 380 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 21.14 excl. VAT
/ Each
£ 25.37 incl. VAT
- In stock: Next day delivery
