MASCOT 05242 SALZBURG FLEECE JACKET HV ORG 2XL
Fleece jacket Salzburg orange
See technical informationReferences
Mascot:05242-125-14 2XL
Rubix:378A6724
Manufacturer :05242-125-14 2XL
EAN:5707209368461

Product details : MASCOT 05242 SALZBURG FLEECE JACKET HV ORG 2XL
Windproof lining. Zip right through. Chest pocket with vertical zip and easy access - suitable for mobile phone. Elastic at the cuffs. Adjustable elastic waist, adjusted from inside the pockets.
Technical specifications
Attributes
| Logistic Weight | 880 g |
|---|---|
| Colour | orange |
| Size | 2xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 250 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 86.54 excl. VAT
/ Each
£ 103.85 incl. VAT
- Usually arrives within 14 working days
