GLASS & PLASTIC WIPES JUMBO TUB 80 HYDROCELL CLOTHS 25 X 20CM

GLASS & PLASTIC WIPES JUMBO TUB 80 HYDROCELL CLOTHS 25 X 20CM

See technical information
References
Dirteeze:GDCL80
Rubix:420A0202
Manufacturer :GDCL80
brand logo
Technical specifications
Packaging80 wipes/tube
See all Specifications

Product details : GLASS & PLASTIC WIPES JUMBO TUB 80 HYDROCELL CLOTHS 25 X 20CM


Dirteeze Glass & Plastic wipes are made from Dirteeze’s unique Hydrocell material, giving a streak-free finish on glass surfaces, also suitable for plastic and ceramic surfaces.

Features
• Dirteeze Hydrocell material for streak-free finish
• One wipe cleans further
• Low lint material does not leave fibres
• Fresh smelling

Applications
• Windows and other glass surfaces
• UPVC window frames and other plastic surfaces
• Ceramic tiles, porcelain tiles, linoleum

Technical specifications


Attributes
Packaging80 wipes/tube
Colourwhite
Length200 mm
Width250 mm
Show UNSPSC/ECL@SS
£ 6.55 excl. VAT
/ Each
£ 7.86 incl. VAT
  • Delivery usually within ( 7 ) days