BAMBOO RAYON GIANT WIPES PACK 100 SHEETS 38CM X 25CM
BAMBOO RAYON GIANT WIPES PACK 100 SHEETS 38CM X 25CM
See technical informationReferences
Dirteeze:DGBF80
Rubix:420A0211
Manufacturer :DGBF80

Product details : BAMBOO RAYON GIANT WIPES PACK 100 SHEETS 38CM X 25CM
Bamboo XXL Wipes are sustainably made from fast-growing, 100% biodegradable bamboo—free from plastics, fossil fuels, and deforestation risks. Super absorbent with high grime-lifting power, they outperform plastic-based wipes. Oeko-Tex 100 certified and cosmetic-approved, they’re gentle on all skin types.
Technical specifications
Attributes
| Packaging | 100 sheets/pack |
|---|---|
| Colour | white |
| Length | 250 mm |
| Width | 380 mm |
Show UNSPSC/ECL@SS
£ 40.37 excl. VAT
/ Each
£ 48.44 incl. VAT
- Delivery usually within ( 7 ) days
