SMOOTH & STRONG DEGREASER WIPES JUMBO TUB 80 SMOOTH CLOTHS 30 X 20CM

SMOOTH & STRONG DEGREASER WIPES JUMBO TUB 80 SMOOTH CLOTHS 30 X 20CM

See technical information

References

Dirteeze:DGCL
Rubix:420A0201
Manufacturer :DGCL
brand logo

Technical specifications

Packaging80 pieces per tube
See all Specifications

Product details : SMOOTH & STRONG DEGREASER WIPES JUMBO TUB 80 SMOOTH CLOTHS 30 X 20CM


Dirteeze Smooth & Strong wipes are an apertured soft spunlace wipe with excellent grab and absorbency, perfect for smooth surfaces.

Features
• Pre-moistened, so no need for water
• High drapability for effective cleaning of the smallest cracks and surface imperfections
• Extra-large wipe size for greater volume wiping tasks
• Medium strength for use on smoother surfaces
• Good absorbency with liquid skills and cleans faster
• Skin-patch tested as safe to use on skin
• Contains aloe vera for keeping hands moisturised
• Conforms with EC1223/2009 Cosmetic Directive
• Antibacterial tested to BS EN1276

Applications
•Use on hands, tools, machinery and most surfaces. Mobile workers, construction trade, engineering

Removes the following and more:
• Fast removal of Semi-cured silicone sealant and decorators caulk
• Oils and greases
• Adhesives
• Water-based paints
• Inks
• Expanding foam
• Dirt and grime

Technical specifications


Attributes
Packaging80 pieces per tube
Colourwhite
Typedegreaser wipes
Length200 mm
Width300 mm
£ 7.59 excl. VAT
/ Each
£ 9.11 incl. VAT
  • Delivery usually within ( 7 ) days