BAMBOO ECO DEGREASER JUMBO TUB 80 WIPES 26 X 20CM
BAMBOO ECO DEGREASER JUMBO TUB 80 WIPES 26 X 20CM
See technical informationReferences
Dirteeze:DGBCL80UK
Rubix:420A0203
Manufacturer :DGBCL80UK

Product details : BAMBOO ECO DEGREASER JUMBO TUB 80 WIPES 26 X 20CM
Wipes made from bamboo – bamboo grows up to 2 feet per day, is 100% biodegradable and fully sustainable. No use of softwood or hardwood trees that can result in deforestation. No use of plastics. No use of fossil fuels/oil reserves.
Features
• Outperforms polypropylene (plastic) wet wipes
• Super absorbent with high lift on grime
• Oeko-tex 100 certified with no harmful substances
• 100% biodegradable and from sustainable plant sources
• Cosmetic approved, with zero recorded irritation on all skin types
• Antibacterial tested to BS EN1276
Applications
• Use on hands, tools, machinery and most surfaces
• Mobile workers, construction trade, engineering
Removes the following and more:
• Fast removal of Semi-cured silicone sealant and decorators caulk
• Oils and greases
• Adhesives
• Water-based paints
• Inks
• Dirt and grime
Features
• Outperforms polypropylene (plastic) wet wipes
• Super absorbent with high lift on grime
• Oeko-tex 100 certified with no harmful substances
• 100% biodegradable and from sustainable plant sources
• Cosmetic approved, with zero recorded irritation on all skin types
• Antibacterial tested to BS EN1276
Applications
• Use on hands, tools, machinery and most surfaces
• Mobile workers, construction trade, engineering
Removes the following and more:
• Fast removal of Semi-cured silicone sealant and decorators caulk
• Oils and greases
• Adhesives
• Water-based paints
• Inks
• Dirt and grime
Technical specifications
Attributes
| Packaging | 80 wipes/tube |
|---|---|
| Colour | white |
| Type | degreaser |
| Length | 260 mm |
| Width | 200 mm |
Show UNSPSC/ECL@SS
£ 7.05 excl. VAT
/ Each
£ 8.46 incl. VAT
- Delivery usually within ( 7 ) days
