GATES 1 1/2 FERRULE 24GSP1F-2


GlobalSpiral Plus couplings

References
gates:24GSP1F-2
rubix:117A9503
manufacturer :7347-0316-5
ean:5414465873768
brand logo
brand logo
Technical specifications
MaterialSteel
TypeGLOBALSPIRAL
See all Specifications

Product details : GATES 1 1/2 FERRULE 24GSP1F-2


Gates® GlobalSpiral™ with non-peeling coupling offers superior performance in hydraulic applications with steel wire helix at extremely high pressure and high pulse cycles. The innovative, two-piece, non-peel design enables fast customised connections. Eliminating the peeling process drastically reduces assembly time, labour, odours, manufacturing defects and contamination in the fluid power system. Maximum coverage area. GlobalSpiral couplings are available in over 80 thread configurations. Finding the right fit for your assembly has never been easier. GlobalSpiral threaded connections are suitable for operating pressures up to 6,000 psi. Coated with TuffCoat, more than five times better corrosion resistance than the SAE ASTMB117 specification.
Not peel version

Strengths

•Unique bite-the-wire crimp design allows for improved coupling retention and blow-off prevention
Reduces parts inventory by 30% since only one stem is required for all spiral-wire hose types
Surpasses one million impulse cycles

Applications

Fitting for hydraulic hoses with spiral wire insert

Technical specifications


Attributes
Logistic Weight490 g
MaterialSteel
TypeGLOBALSPIRAL
Show UNSPSC/ECL@SS
£ 19.15 excl. VAT
/ Each
£ 22.98 incl. VAT
  • Usually arrives within 14 working days