GATES MEGACRIMP COUPLING 16GS1F-4


GlobalSpiral couplings

References
gates:16GS1F-4
rubix:117A5504
manufacturer :7347-10314-5
ean:5412571555790
brand logo
brand logo
Technical specifications
MaterialSteel
TypeGLOBALSPIRAL
See all Specifications

Product details : GATES MEGACRIMP COUPLING 16GS1F-4


Gates® GlobalSpiral™ with non-peeling coupling offers superior performance in hydraulic applications with steel wire helix at extremely high pressure and high pulse cycles. The innovative, two-piece, non-peel design enables fast customised connections. Eliminating the peeling process drastically reduces assembly time, labour, odours, manufacturing defects and contamination in the fluid power system. Maximum coverage area. GlobalSpiral couplings are available in over 80 thread configurations. Finding the right fit for your assembly has never been easier. GlobalSpiral threaded couplings are suitable for operating pressures up to 6,000 psi. Coated with TuffCoat, more than five times better corrosion resistance than the SAE ASTMB117 specification.
Not peel version

Strengths

•One-piece, no-skive solution up to 1.1/4”
Weep-free C-insert, ensuring crimping forces are evenly distributed to form a concentric seal
Covering full range of hydraulic wire-braid hose and textile braided hose

Applications

Fitting for hydraulic hoses with spiral wire insert

Technical specifications


Attributes
Logistic Weight250 g
MaterialSteel
TypeGLOBALSPIRAL
Show UNSPSC/ECL@SS
£ 8.82 excl. VAT
/ Each
£ 10.58 incl. VAT
  • Usually arrives within 14 working days