Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 16G16MJ
GATES MEGACRIMP COUPLING 16G16MJ
JIC 37° MJ
References
gates:
16G16MJ
rubix:
117A5777
manufacturer :
7103-3638-5
ean:
5414465833762
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 16G16MJ
Strengths
DIN outer thread, cylindrical. 37° outer cone.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
500
g
Type
MEGACRIMP®
Execution
MJ
Exterior tube diameter
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.03
excl. VAT
/
Each
£
16.84
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
LEGRIS SS FITTING 3816 10 00
PARKER PARKRIMP-FITTING 1CA48-6-4
PARKER PARKRIMP-FITTING 1B148-4-4
PARKER PARKERKRIMP FITTING 1B248-10-10
GATES MEGACRIMP COUPLING 16GS30FDHORX
PARKER PARKRIMP-FITTING 1EA48-8-8
GATES MEGACRIMP COUPLING 6G4FJX
PARKER 1B248-8-8 HOSE END FITTING
GATES MEGACRIMP COUPLING 6G10MJ
GATES MEGACRIMP COUPLING 4G8FDLORX45
PARKER PARKRIMP FITTING 1B248-32-32
PARKER PARKRIMP-FITTING 10C48-20-12
GATES MEGACRIMP COUPLING 16GS16MBSPP
PARKER PARKRIMP-FITTING 1CE48-28-12
GATES 4G6FFORX45S MEGACRIMP HOSE COUPLING 4G6FFORX45