FESTO 193970 ONE-WAY FLOW CONTROL VALVE GR-QS-8
GR Throttle check valve line installation
See technical informationSee documentsReferences
Festo:GR-QS-8
Rubix:80390954
Manufacturer :193970
EAN:4052568080570

Technical specifications
| Min. service pressure | 0.1 bar |
|---|---|
| Max. service pressure | 15 bar |
Documents
Product details : FESTO 193970 ONE-WAY FLOW CONTROL VALVE GR-QS-8
One-way flow control valve GR-QS-8 With flow adjustable in one direction. Valve function=One-way flow control function, Pneumatic Connection, port 1=QS-8, Pneumatic Connection, port 2=QS-8, Adjusting element=Knurled screw, Mounting type=(* Optional, * Front panel installation, * with through hole, * with accessories)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x10x30 mm |
|---|---|
| Logistic Weight | 29,63 g |
| Min. service pressure | 0.1 bar |
| Max. service pressure | 15 bar |
Show UNSPSC/ECL@SS
£ 27.41 excl. VAT
/ Each
£ 32.89 incl. VAT
- Delivery usually within ( 2 ) days