SMC AR20K-F01H-D MODULAR STYLE REGULATOR
AR20-D to AR60-D, Regulator & Regulator w/Backflow Function
See technical informationSee documentsReferences
SMC:AR20K-F01H-D
Rubix:393A6924
Manufacturer :AR20K-F01H-D
Documents
Product details : SMC AR20K-F01H-D MODULAR STYLE REGULATOR
Modular-style Regulator
Up to 0.85 MPa set pressure
Maximum flow rate up to 20000 l/min (ANR, 0.7MPa).
Strengths
ISO 8573-1:2010 compliant
Up to 0.85 MPa set pressure
Maximum flow rate up to 20000 l/min (ANR, 0.7MPa).
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 21.32 excl. VAT
/ Each
£ 25.58 incl. VAT
- Usually arrives within 14 working days
