CLARKE 3090015 SPRAY GUN PRO18C 1.8MM NOZZLE 1L

Pro

See technical information

References

Clarke Power Products:3090015
Rubix:080660
brand logo

Technical specifications

Typeclarke 3090015 spray gun pro18c 1.8mm nozzle 1l

Product details : CLARKE 3090015 SPRAY GUN PRO18C 1.8MM NOZZLE 1L


Siphon fed spray gun with 1 litre quick release paint container. For general refinishing with separate controls for material flow and fan shape.

Technical specifications


Attributes
Typeclarke 3090015 spray gun pro18c 1.8mm nozzle 1l
£ 38.19 excl. VAT
/ Each
£ 45.83 incl. VAT
  • Usually arrives within 14 working days