FESTO 558347 PROPORTIONAL-PRESSURE REGULATOR VPPM-6F-L-1-F-0L6H-V1N-&
VPPM Proportional pressure regulator
See technical informationSee documentsReferences
Festo:VPPM-6F-L-1-F-0L6H-V1N-C1
Rubix:112A4289
Manufacturer :558347
EAN:4052568205270

Documents
Product details : FESTO 558347 PROPORTIONAL-PRESSURE REGULATOR VPPM-6F-L-1-F-0L6H-V1N-&
Proportional pressure regulator VPPM-6F-L-1-F-0L6H-V1N-C1 Nominal diameter, pressurisation=6 mm, Nominal diameter, exhaust=4,5 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 811,4 g |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 6 bar |
Show UNSPSC/ECL@SS
£ 679.12 excl. VAT
/ Each
£ 814.94 incl. VAT
- Delivery usually within ( 26 ) days