FESTO 151165 ONE-WAY FLOW CONTROL VALVE GRLA-1/8-B


GRLA One-way flow control valve

References
festo:GRLA-1/8-B
rubix:4524413
manufacturer :151165
ean:4052568010546
GRLA-1/8-B One-way flow control valve
brand logo
Technical specifications
Min. service pressure 0.2 bar
Max. service pressure10 bar
See all Specifications

Product details : FESTO 151165 ONE-WAY FLOW CONTROL VALVE GRLA-1/8-B


One-way flow control valve GRLA-1/8-B Valve function=One-way flow control function for exhaust Air, Pneumatic Connection, port 1=G1/8, Pneumatic Connection, port 2=G1/8, Adjusting element=Slotted head screw, Mounting type=Threaded

Technical specifications


Attributes
Logistics dimensions (L x W x H)32x29x17 mm
Logistic Weight29,14 g
Min. service pressure 0.2 bar
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 26.48 excl. VAT
/ Each
£ 31.78 incl. VAT
  • In stock: Next day delivery