Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(691)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Supplies for lubrication
Grease nipples
LUMATIC LUBRICATING GREASE NIPPLE 10 X 1MM 45 DEG PACK OF 10
LUMATIC LUBRICATING GREASE NIPPLE 10 X 1MM 45 DEG PACK OF 10
Grease Nipple
References
mato industries, lumatic lubrication division:
10HMM10/100/45
rubix:
2579068
Technical specifications
Material
High Quality Steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : LUMATIC LUBRICATING GREASE NIPPLE 10 X 1MM 45 DEG PACK OF 10
Hydraulic grease nipples manufactured from high quality steel, case hardened and plated ZN3 zinc and clear. Headforms conform to DIN 71412.
Technical specifications
Attributes
Material
High Quality Steel
Angle
45
°
Packaging
10 Pack
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.11
excl. VAT
/
Each
£
4.93
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SKF 1/4M G3/8F CONNECTION NIPPLE SKF 1018219E
LUMATIC LUBRICATING GREASE NIPPLE 6 X 1MM 90 DEG PACK OF 10
GISS 735610 HYDRAULIC GREASE NIPPLE, BENT AT 45 6X100 PK5
LUMATIC M6 X 1 90 DEG HYDRAULIC GREASE NIPPLE - 303 STAINLESS
LUMATIC LUBRICATING GREASE NIPPLE STRAIGHT 8 X AT196881MM PACK OF10
SKF Q/CONNECT NIPPLES 729832A
LUMATIC LUBRICATING GREASE NIPPLE 10 X 1.5MM 90 DEG PACK OF 10
SKF AUTO LUBRICATOR- LAPN10
GISS 735615 HYDRAULIC GREASE NIPPLE, BENT AT 90 8X100 PK5
SKF GREASE NIPPLE SET LAGN120
GISS 846379 HYDRAULIC GREASE NIPPLE, STRAIGHT 7X100 PK10
SKF SHAFT INJECTOR 1008593E
LUMATIC M6 X 1 45 DEG HYDRAULIC GREASE NIPPLE - 303 STAINLESS
SKF AUTO LUBRICATOR- LAPN8X1
GISS 735620 BOX OF 140 HYDRAULIC GREASE NIPPLES