U-POWER RR10364-35 GREENLAND S3 SRC BROWN BOOT SIZE 35/2


Greenland UK Safety Shoe

References
u-power:RR10364-35
rubix:2587058
ean:8033546174319
brand logo
brand logo
Technical specifications
EU shoe size35
Collar heightHigh
ColourBrown
See all Specifications

Product details : U-POWER RR10364-35 GREENLAND S3 SRC BROWN BOOT SIZE 35/2


Ankle boots safety shoes, totally "metal free", U-Power comfortable and light of the "Rock & Roll" range, water repellent pull-up leather upper, reinforced polyurethane cover-toe, inserts in breathable mesh, tip AirToe Composite, antiperforation, anti-slip and PU / PU sole, S3 SRC.

Technical specifications


Attributes
EU shoe size35
Collar heightHigh
ColourBrown
Main materialLeather
Metal freeYes
Secondary colourBlack
Show UNSPSC/ECL@SS
£ 70.34 excl. VAT
/ Each
£ 84.41 incl. VAT
  • Usually arrives within 14 working days