PORTWEST FT64BKR40 STEELITE TROUPER SHOE S1P BLACK SIZE 40/6.5


Portwest Steelite Ultra Trouper Shoe S1P

References
portwest:FT64BKR40
rubix:2589620
ean:5036108254408
brand logo
brand logo
Technical specifications
EU shoe size40
Collar heightLow
ColourBlack
See all Specifications

Product details : PORTWEST FT64BKR40 STEELITE TROUPER SHOE S1P BLACK SIZE 40/6.5


Strong and flexible, the Trouper shoe is ideal for long hours of wear. Steel toecap and midsole, oil resistant and energy absorbing seat region. Outstanding comfort with classic black styling.
Standard : EN20345 S1P

Strengths

CE certified
Protective steel toecap
Steel midsole
Anti-static footwear
Energy Absorbing Seat Region
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Dual density sole unit
Pierce resistant steel midsole

Technical specifications


Attributes
EU shoe size40
Collar heightLow
ColourBlack
Main materialLeather
MaterialCow Suede Leather
Show UNSPSC/ECL@SS
£ 25.53 excl. VAT
/ Each
£ 30.64 incl. VAT
  • Usually arrives within 14 working days