GPC SECURITY CAGE - MOBILE - GALV'D - 700 X 700 X 995 WXDXH SCG01S
Grenadier Security Cage - Mobile - Galv'D - 700 X 700 X 995
See technical informationReferences
GPC Industries:SCG01S
Rubix:203A6348
Product details : GPC SECURITY CAGE - MOBILE - GALV'D - 700 X 700 X 995 WXDXH SCG01S
All welded units constructed from steel angle and 25 x 25 mm weld mesh
Units are load tested & CE certified
Units have a padlock facility (padlock not supplied)
Ideal for the security of both hazardous and valuable materials
Cranage Eyes for easy lifting (when lifting using the Cranage Eyes, we recommend using a spreader)
A hazardous chemical sign is available as a factory fitted optional extra
Mobile units are fitted with 4 x 100mm nylon 2 braked swivel castors - adding 115mm to the overall height
Max Load 500kg
Factory fitted shelves are available - please call for details
Units are load tested & CE certified
Units have a padlock facility (padlock not supplied)
Ideal for the security of both hazardous and valuable materials
Cranage Eyes for easy lifting (when lifting using the Cranage Eyes, we recommend using a spreader)
A hazardous chemical sign is available as a factory fitted optional extra
Mobile units are fitted with 4 x 100mm nylon 2 braked swivel castors - adding 115mm to the overall height
Max Load 500kg
Factory fitted shelves are available - please call for details
Technical specifications
Attributes
| Material | steel |
|---|
Show UNSPSC/ECL@SS
£ 1,663.38 excl. VAT
/ Each
£ 1,996.06 incl. VAT
- Delivery usually within ( 21 ) days

