• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Personal protective equipment(46,380)
  • Hygiene(1,444)
  • Environment and safety(7,691)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,767)
  • Aid and Fire safety(135)
  • Environment(789)
  • First aid(102)
See Environment and safety
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Environment and safety
  4. Environment
  5. Security cabinets/containers
  6. Security container
  7. QMP STC651265KMX TOOLSAFE SITE SECURITY BOXES 650X1200X650MM GRAPHITE

QMP STC651265KMX TOOLSAFE SITE SECURITY BOXES 650X1200X650MM GRAPHITE

Toolsafe site security boxes

See technical information

References

QMP:STC651265KMX
Rubix:388A1568
Manufacturer :STC651265KMX
brand logo
brand logo
brand logo
brand logo

Product details : QMP STC651265KMX TOOLSAFE SITE SECURITY BOXES 650X1200X650MM GRAPHITE


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 781.07 excl. VAT
/ Each
£ 937.28 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

QMP STC121265KFX TOOLSAFE SITE SECURITY BOXES 1200X1200X600MM GRAPHITEQMP STC501850KFX TOOLSAFE SITE SECURITY BOXES 500X1800X500MM GRAPHITESPARTEX SSV03Z STORAGE VAULT - 2500MM WIDE 1080 X 2500 X 1270 REDQMP STC651265KFX TOOLSAFE SITE SECURITY BOXES 650X1200X650MM GRAPHITESPARTEX GCC11G MOBILE GAS CYLINDER CARRIER - GALVD 890 X 1610 X 1900SPARTEX SS121246ZYXX SECURITY CUPBOARD 1200.1200.460 YELLOWGPC CYLINDER PALLET CAGE GCP03ZSPARTEX SS189046ZGXX SECURITY CUPBOARD 1800.900.460 GREENGPC CAGE-MOBILE GPC-SCS03SSPARTEX GCC01N MOBILE GAS CYLINDER CARRIER - PAINTED 890 X 1610 X 1900QMP STC408550KFX TOOLSAFE SITE SECURITY BOXES 400X850X500MM GRAPHITE GSPARTEX SSES4646ZLXX EXTRA Shelf TO SUIT SECURITY CUPBD 460.460 GALVGPC ROLL CONTAINER 735 X 830 X 1720 4 SIDED RB1724GPC DT1020Y SECURITY DISTRIBUTION CAGE 1770 X 770 X 1205SPARTEX SS189046ZBXX SECURITY CUPBOARD 1800.900.460 BLUE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap