MK K4917ELWHI 20A DP 1W KEY SWITCH EMG LIGHT PACK OF 10
Grid Plus Emergency Lighting Grid Key Switch
See technical informationReferences
MK (Honeywell):K4917ELWHI
Rubix:229A9498

Product details : MK K4917ELWHI 20A DP 1W KEY SWITCH EMG LIGHT PACK OF 10
The MK Grid Plus range is a modular system with items available in a range of finishes. The items are easy to fit as they simply clip in to place from the front of the mounting frame.This switch is marked 'Emg Ltg'. The key is supplied with the module.
Technical specifications
Attributes
| Type | double pole 1 way |
|---|---|
| Voltage | 230 V |
| Amperage | 20 A |
| Colour | white |
Show UNSPSC/ECL@SS
£ 225.17 excl. VAT
/ Each
£ 270.20 incl. VAT
- Delivery usually within ( 3 ) days
