SCOLMORE INTERNATIONAL LIMITED MM460WH TELEPHONE MASTER MODULE - WHITE
New Media
See technical informationSee documentsReferences
Scolmore:MM460WH
Rubix:234A6614

Documents
Product details : SCOLMORE INTERNATIONAL LIMITED MM460WH TELEPHONE MASTER MODULE - WHITE
Telephone Master Module - White (H)50 mm x (W)25 mm
Technical specifications
Attributes
| Type | telephone master module |
|---|---|
| Material | polycarbonate (cover & moulding);brass (terminal);pcb (electronic component) |
| Colour | white |
Show UNSPSC/ECL@SS
£ 15.62 excl. VAT
/ Each
£ 18.74 incl. VAT
- Delivery usually within ( 3 ) days
