Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
CENTAUR PVC SBR/3W 1 GANG 32MM SURFACE BOX (D)32 MM
CENTAUR PVC SBR/3W 1 GANG 32MM SURFACE BOX (D)32 MM
Surface Boxes
References
centaur manufacturing:
SBR/3W
rubix:
234A6319
Technical specifications
Type
Square Corner Box
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CENTAUR PVC SBR/3W 1 GANG 32MM SURFACE BOX (D)32 MM
1 Gang 32mm Surface Box (D)32 mm
Technical specifications
Attributes
Type
Square Corner Box
Width
20
mm
Colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.53
excl. VAT
/
Each
£
3.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC IZT41-34D36HRL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
MCG SEL1415 110V 14 MTR 1.5MM YELLOW BS4343 EXTENSION LEA (L)14 M X (D
CENTAUR PVC 20 CRB 2B 20MM TERMINAL 1 WAY BOX BLACK (DIA)20 MM
SMC IZF10R-P-B IZF10 IONIZER FAN TYPE
GREENBROOK T100A-C 24HR MECHANICAL TIMER 16A
SCHNEIDER PENDANTSINGLSPEEDEST XACA2013
SCOLMORE INTERNATIONAL LIMITED CL022 20A DP SWITCH WITH OPTIONAL FLEX
GREENBROOK ELECTRICAL T105A-C TIMER 7 DAY ELECTRONIC SKTBOX MNT 16A (H
CENTAUR PVC MC 5W 50MMX25MM COUPLER
SMC IZF10R-P IZF10 IONIZER FAN TYPE
SIEMENS SIRIUS S00 MPCB 3RV1011-1JA10
CENTAUR PVC CIC 33W 75MMX75MM INTERNAL COUPLER WHITE
SMC IZT42-130D38HL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
IFM ASI INPUT MODULE AC5215
LEGRAND 400411 REP MOD 4P 160A 10M