• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Electrical components and accessories
  7. SMC IZS40-640Z-06B IONIZER

SMC IZS40-640Z-06B IONIZER

Ionizer

See technical information

References

SMC:IZS40-640Z-06B
Rubix:213A6539
Manufacturer :IZS40-640Z-06B
brand logo
brand logo

Technical specifications

Typesmc izs40-640z-06b ionizer

Product details : SMC IZS40-640Z-06B IONIZER


Technical specifications


Attributes
Typesmc izs40-640z-06b ionizer
Show UNSPSC/ECL@SS
£ 1,086.44 excl. VAT
/ Each
£ 1,303.73 incl. VAT
  • Delivery usually within ( 23 ) days

Check our products from related categories

MCG M54200 500X400X200 SHEET STEEL ENC IP65 C/W BAC (H)500 MM X (W)400WIELAND WKN6SLU EARTH TERMINAL 6MM (L)54 MM X (H)53.5 MM X (W)8 MMEMITEX EM06.015 CAT 6 RJ45 CRIMP PLUG (100) PACK OF 100SIEMENS CONTACTOR 2NO+2NC CONT 230V COIL945A 3RH1122-1AP00CENTAUR PVC CXAM 22W 50MMX50MM CLIP-ON EXTERNAL ANGLE WHITECENTAUR PVC CDT 10 10M NYLON DRAW TAPE (L)10 MSMC IZT42-58D36HRP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERSMC IZT40-40D36HR-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERMK K4896WHI 20A DP GRIDSWITCH PACK OF 10CENTAUR PVC MULTI 4/5 4MM 10 MTS BLUE 10MTS BROWN 40 MTS G (L)60 M X (SMC IZT43-L26HL-JJ IZT43 NOZZLE TYPE IONIZER SEPARATE CONTROLLERCENTAUR PVC CDLB 4W 2G 46MM DRY LINING BOX WHITE 5 (H)83 MM X (W)144 MWIELAND WK6U STANDARD TERMINAL 6MM (L)48 MM X (H)53.5 MM X (W)8 MMSMC IZT43-D36HL-JJ IZT43 NOZZLE TYPE IONIZER SEPARATE CONTROLLERHAGER LTD KLDS8 LIGHTING DISTRIBUTION SYSTEM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap