Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
MKELECTRIC 1 GANG 1 MODULE K3701
MKELECTRIC 1 GANG 1 MODULE K3701
Grid Plus Grid Yoke
References
mk (honeywell):
K3701
rubix:
45028612
Technical specifications
Type
1 gang
Product details
Technical specifications
Product details : MKELECTRIC 1 GANG 1 MODULE K3701
High quality grid frame
Grid frame earth terminal has 16mm2 cable capacity
Technical specifications
Attributes
Type
1 gang
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.08
excl. VAT
/
Each
£
3.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROTHENBERGER PIPE ROUGHING WRENCH 3/8-2 56500
CENTAUR PVC HG 25B 25MM HEAVY GAUGE CONDUIT BLACK (L)3 M X (DIA)25 MM
CENTAUR PVC 25 CRB 2B 25MM TERMINAL 1 WAY BOX BLACK (DIA)25 MM
SMC IZS41-460P-06B IONIZER
SMC IZT42-232D3AHP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
SMC IZT41-40D36HRP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
HARTING 19300241521 HOOD FOR 24PIN PLUG WITH 25MM GL
EMITEX EM05.006 TONE GENERATOR & PROBE KIT
HAGER IU4 4MOD SHEET STEEL ENCLOSURE (H)187 MM X (W)115 MM X (D)61.5 M
CENTAUR PVC SB 8/20W 2G SURFACE BOX WITH 20MM KO WHITE 10 (D)32 MM
CENTAUR PVC MT 2-2W CMT 2 EQUAL TEE
CENTAUR PVC SA 2 250ML WATERPROOF ADHESIVE
CENTAUR PVC CEB 1B EARTH ELECTRODE BOX BLACK 1 PER (DIA)20 MM
CENTAUR PVC MIB 3W 38MMX16MM INTERNAL BEND
CENTAUR PVC CSB 20B 20MM SLIP BEND BLACK (DIA)20 MM