• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Electrical components and accessories
  7. CENTAUR PVC CSB 20B 20MM SLIP BEND BLACK (DIA)20 MM

CENTAUR PVC CSB 20B 20MM SLIP BEND BLACK (DIA)20 MM

Conduit Slip Bend

See technical informationSee documents

References

Centaur Manufacturing:CSB20B
Rubix:234A6312
brand logo
brand logo

Technical specifications

Typeconduit slip bend
See all Specifications

Documents

Product details : CENTAUR PVC CSB 20B 20MM SLIP BEND BLACK (DIA)20 MM


Strengths

•Push-fit sweeping bend for fast installation

Technical specifications


Attributes
Typeconduit slip bend
Colourblack
Show UNSPSC/ECL@SS
  • Delivery usually within ( 3 ) days

Check our products from related categories

SMC IZT40-190D3AH-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERMOELLER M22-L-W INDICATOR LIGHT FLUSH SINGLE UNIT WHITECENTAUR PVC ACC 3 RADIUS DADO COUPLER WHITE 2 PACK OF 2CENTAUR PVC CFAM 22W 50MMX50MM CLIP ON FLAT ANGLE WHITECENTAUR PVC CMXT 33W 75MMX75MM MAXI TRUNKING WHITE 3M (L)3 M X (H)75 MSIEMENS AUXILLARY CONTACT 3RH1921-1EA11HAGER WMP1EU 1 MODULE EURO EUROMODULES (H)85 MM X (W)85 MMSMC IZT42-190D3AHL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERCENTAUR PVC CMT 0SA 16MMX10MM MINI TRUNKING (L)3 M X (W)16 MM X (D)10CENTAUR PVC MEC 4W 38MMX25MM END CAPSMC IZG10-08N-01 IZG10-08N-02 IZG10 IONIZER GUNMK K3631WHI 1 GANG MOULDED FRONTPLATE PACK OF 10IDEAL INDUSTRIES NETWORKS DIVISION 30-088 6 PORT IN-SURE PUSH-IN (STACCENTAUR PVC MT 5-5W CMT 5 EQUAL TEECENTAUR PVC CSC 25B 25MM STRAIGHT COUPLING BLACK (DIA)25 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap