CENTAUR PVC 25 CRB 2B 25MM TERMINAL 1 WAY BOX BLACK (DIA)25 MM
Conduit Terminal Box
See technical informationSee documentsReferences
Centaur Manufacturing:25CRB2B
Rubix:234A6274

Documents
Product details : CENTAUR PVC 25 CRB 2B 25MM TERMINAL 1 WAY BOX BLACK (DIA)25 MM
Strengths
•Provision for brass earth terminal
Provision for countersunk installation
To suit M4 screw threads
Suitable for loads up to 3kg centrally at 60 Degrees maximum
Provision for countersunk installation
To suit M4 screw threads
Suitable for loads up to 3kg centrally at 60 Degrees maximum
Technical specifications
Attributes
| Type | conduit terminal box |
|---|---|
| Colour | black |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
