Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
HARTING 19300241521 HOOD FOR 24PIN PLUG WITH 25MM GL
HARTING 19300241521 HOOD FOR 24PIN PLUG WITH 25MM GL
Hood Side Entry
References
harting:
HA19300241521
rubix:
224A3961
Technical specifications
Type
Hood Side Entry
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HARTING 19300241521 HOOD FOR 24PIN PLUG WITH 25MM GL
Applications
Standard Hoods/Housings for Industrial Connectors
Technical specifications
Attributes
Type
Hood Side Entry
Material
Die-Cast Aluminium (Hood, Housing)
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.16
excl. VAT
/
Each
£
22.99
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC IZT42-130D38HL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
SMC IZT41-232D3AHP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
CENTAUR PVC ST 2 19MM DOUBLE SIDED TAPE 50M (L)50 M X (W)18 MM
CENTAUR PVC CXAT 33W 75MMX75MM EXTERNAL ANGLE WHITE
SMC IZT41-190D3AHP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
CENTAUR PVC SBS 25W 25MM SPACER BAR SADDLE WHITE (DIA)25 MM
MCG MC340 4P N/O 40A 230V 3 MODULE MODULAR CONTACT (H)88 MM X (W)54 MM
SIEMENS COMPACT MODULE 4 3RK1200-0CQ20-0AA3
PHOENIX 3004100 FUSE TERMINAL BLOCK
LEGRAND 36494 CABSTOP GLAND PLATE 300X200
SEA9BP BLANKING POLE
CENTAUR PVC 20 CRB 15B 20MM U BOX BLACK (DIA)20 MM
CENTAUR PVC CFA 25W 25MM FEMALE ADAPTOR C/W MALE BUSH WHITE (DIA)25 MM
CENTAUR PVC 20 CRB 2B 20MM TERMINAL 1 WAY BOX BLACK (DIA)20 MM
CENTAUR PVC CFAM 22W 50MMX50MM CLIP ON FLAT ANGLE WHITE