References
Festo:BUB-HGPD-80
Rubix:390A5127
Manufacturer :1180954
EAN:4052568228125

Documents
Product details : FESTO 1180954 GRIPPER JAW BLANK
Gripper jaw blank BUB-HGPD-80 Suitable for parallel gripper HGPD. Size=80, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=5 - 60 °C, Product weight per gripper jaw=2170 g
Technical specifications
Attributes
| Logistic Weight | 4531 g |
|---|---|
| Type | gripper jaw blank |
| Cylinder stroke | 20 mm |
| Force | 6000 N |
| Cylinder diameter | 80 mm |
| Body material | aluminium |
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 239.96 excl. VAT
/ Each
£ 287.95 incl. VAT
- Delivery usually within ( 26 ) days