Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
FESTO 1320767 BELLOW GRIPPER
FESTO 1320767 BELLOW GRIPPER
Bellows Gripper
References
festo:
DHEB-12-E-D-E-L
rubix:
390A7560
manufacturer :
1320767
ean:
4052568229870
Technical specifications
Type
bellows gripper
Cylinder stroke
5.5Ā
mm
Cylinder diameter
12Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1320767 BELLOW GRIPPER
Bellow gripper DHEB-12-E-D-E-L Size=12, Stroke of the bellows=5,5 mm, Min. diameter to be gripped=13 mm, Max. diameter to be gripped=17 mm, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
75,6Ā
g
Type
bellows gripper
Cylinder stroke
5.5Ā
mm
Cylinder diameter
12Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
149.53
excl. VAT
/
Each
Ā£
179.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 525660 PARALLEL GRIPPER HGPP-10-A-G2
FESTO 187873 PARALLEL GRIPPER HGPP-20-A
SMC CKZT25-105S-X2798R
FESTO 1310178 ANGLE GRIPPER DHWS-16-A
FESTO 541101 GRIPPER JAW BLANK BUB-HGDT-25
FESTO 525662 PARALLEL GRIPPER HGPP-25-A-G1
SMC MKB25-20LZ ROTARY CLAMP CYLINDER
FESTO 560209 PARALLEL GRIPPER
SMC CDU25-100A AIR CYLINDER
FESTO 1320760 BELLOW GRIPPER
SMC MKB16-20RZ ROTARY CLAMP CYLINDER
FESTO 1254043 PARALLEL GRIPPER DHPS-16-A
SMC CRB2BW30-180SZ ROTARY ACTUATOR
SMC MKB63TF-50RZ ROTARY CLAMP CYLINDER
SMC MSZB20A 3-POSITION ROTARY TABLE