Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
FESTO 560246 GRIPPER JAW BLANK
FESTO 560246 GRIPPER JAW BLANK
Gripper Jaw Blank
References
festo:
BUB-HGPT-25-B
rubix:
390A5132
manufacturer :
560246
ean:
4052568207069
Technical specifications
Type
gripper jaw blank
Cylinder diameter
25
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 560246 GRIPPER JAW BLANK
Gripper jaw blank BUB-HGPT-25-B suitable for T-slot gripper HGPT-...-B. Size=25, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=5 - 60 °C, Product weight per gripper jaw=98 g
Technical specifications
Attributes
Logistic Weight
221,73
g
Type
gripper jaw blank
Cylinder diameter
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
101.02
excl. VAT
/
Each
£
121.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CAMOZZI ROTARY CYL-63 BORE-180 DEG ROTATION-FEM PINNION 69-063/180-F
SMC CDG5BA40TFSV-160 STAINLESS STEEL CYLINDER
FESTO 8116861 PARALLEL GRIPPER
SMC CDUJB6-6S AIR CYLINDER
SMC CQUB25-30 COMPACT CYLINDER
SMC CDQ2B40TF-35DCMZ COMPACT CYLINDER
AVENTICS 0822390007
SMC C85RAF20-40 CYLINDER
SMC CQ2WB200TF-150DCZ COMPACT CYLINDER DOUBLE ROD
SMC CQ2A80TF-15DCZ COMPACT CYLINDER
SMC C85RAF25-125 DIRECT MOUNT ISO 6432 CYLINDER
FESTO 151136 FLAT CYLINDER DZH-20-50-PPV-A
AVENTICS CETEC L4 CYLINDER 0822406362
CAMOZZI 24N2A25A010 CYLINDER
FESTO 3013391 BALL SCREW AXIS