References
Festo:DZH-20-50-PPV-A
Rubix:108A2395
Manufacturer :151136
EAN:4052568116828

Documents
Product details : FESTO 151136 FLAT CYLINDER DZH-20-50-PPV-A
Flat cylinder DZH-20-50-PPV-A Non-rotating, for Proximity sensing, with adjustable cushioning at both ends. Various Mounting options, with or without additional Mounting components. Stroke=50 mm, Piston diameter=(* 20 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=2,6 deg, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 41x182x22 mm |
|---|---|
| Logistic Weight | 298 g |
| Type | dzh flat cylinder, metric |
Show UNSPSC/ECL@SS
£ 213.86 excl. VAT
/ Each
£ 256.63 incl. VAT
- Delivery usually within ( 2 ) days