References
Festo:HGPD-20-A-G1
Rubix:391A2377
Manufacturer :1132940
EAN:4052568227050

Documents
Product details : FESTO 1132940 PARALLEL GRIPPER
parallel gripper HGPD-20-A-G1 With gripping force backup when opening ...-G1. Size=20, Stroke per gripper jaw=4 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,02 mm
Parallel gripper HGPD-20-A-G1 1132940
Technical specifications
Attributes
| Type | single-acting (opening) |
|---|---|
| Cylinder stroke | 4 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 965.77 excl. VAT
/ Each
£ 1,158.92 incl. VAT
- Delivery usually within ( 11 ) days