References
SMC:MHZJ2-20S
Rubix:114A8178
EAN:3618036377705

Documents
Product details : SMC MHZJ2-20S 2-FINGER GRIPPER
The MHZ2 series is a standard type parallel air gripper, taking the place of the MHQ(G)2 series. A linear guide provides high rigidity and high accuracy. MHZ2 can operate under higher pressure even at a larger holding point and overhang. High degree of mounting precision is achieved and mounting repeatability is improved.
•Parallel air gripper with dust cover
•Bore sizes from 6mm to 25mm available
•Double acting or Single acting available
•Three dust cover types available
•Auto switch capable
Bore Size: 20mm
Action: S (Single Acting (N.O.))
Body Option: Basic Style
Dust Cover: Chloroprene Rubber (CR)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Bore sizes from 6mm to 25mm available
•Double acting or Single acting available
•Three dust cover types available
•Auto switch capable
Bore Size: 20mm
Action: S (Single Acting (N.O.))
Body Option: Basic Style
Dust Cover: Chloroprene Rubber (CR)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Type | air gripper |
|---|---|
| Cylinder stroke | 10 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 466.75 excl. VAT
/ Each
£ 560.10 incl. VAT
- Delivery usually within ( 4 ) days