SMC EMHL2-40D2 AIR CHUCK


Gripper

References
smc:EMHL2-40D2
rubix:114A8778

Product details : SMC EMHL2-40D2 AIR CHUCK


Series MHL air grippers are designed for applications that require a wide travel range of gripper fingers. The MHL is ideal for gripping many different sized parts. Finger motion is synchronized by a rack-and-pinion mechanism. The double piston construction creates a compact gripper with large holding force. Available in bore sizes 10, 16, 20, 25, 32 and 40. Axial mounting * or lateral mounting options available. Auto switches can be integrally mounted

Strengths

•Wide opening air gripper
Parallel style
Applicable bore size: 10, 16, 20, 25, 32, 40 mm
Opening/closing stroke range: 20-200 mm
Auto switch capable

Technical specifications


Attributes
TypeGripper
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke200 mm
Show UNSPSC/ECL@SS
£ 1,292.62 excl. VAT
/ Each
£ 1,551.14 incl. VAT
  • Delivery usually within ( 24 ) days