SMC MHS2-40D AIR CHUCK


Air Gripper

References
smc:MHS2-40D
rubix:2605663
MHS2, Air Gripper, 2 Finger, Parallel Style
brand logo
Technical specifications
TypeAir Gripper
See all Specifications

Product details : SMC MHS2-40D AIR CHUCK


The MHS is the latest in the family of rotary operated parallel style grippers. This compact gripper is available in 10 different bore sizes with choices of 2, 3 and 4 fingers which generate gripping forces up to 1270 N. Pinholes are incorporated as standard, facilitating accurate mounting which is achieved through either body tapped or through-hole mounting. By using a wedge cam construction to attach the fingers to the rotary actuator a more compact design is achieved, as well as high repeatability of 0.01 mm. Auto switches can be simply attached via the standard built-in grooves
•2 finger parallel style air gripper
•Two fingers
•Bore sizes: 16, 20, 30, 32, 40, 50, 63 (mm)
•Auto switch capable

Bore Size: 40mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
TypeAir Gripper
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke8 mm
Show UNSPSC/ECL@SS
£ 452.84 excl. VAT
/ Each
£ 543.41 incl. VAT
  • Delivery usually within ( 4 ) days