SMC MHSL3-32D AIR CHUCK


Grippers & Separators MHS3

References
smc:MHSL3-32D
rubix:2605673
MHSL3, Air Gripper, 3 Finger, Long Stroke (Bore 32~125)
brand logo
Technical specifications
Typedouble acting (d/a)

Product details : SMC MHSL3-32D AIR CHUCK


These grippers utilize a wedge cam design to minimize their size yet retains a high holding force. The small size of the units makes them well suited for end-of-arm or space constrained pick-and-place applications. The three-finger design of the MHS3 makes it ideal for gripping round objects and loading or unloading items from the chuck of a machine tool.
•3 finger air gripper-long stroke
•Bore sizes 32~125
•Interchangeable with MHS3 in mounting
•Auto switch capable

Bore Size: 32mm
Thread Type: Rc
M Thread 32 to 63 Bore:
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs (Or None in the Case of No Switch)

Technical specifications


Attributes
Typedouble acting (d/a)
Show UNSPSC/ECL@SS
£ 587.73 excl. VAT
/ Each
£ 705.28 incl. VAT
  • Delivery usually within ( 4 ) days