References
Festo:HGPD-25-A-G2
Rubix:391A2381
Manufacturer :1132944
EAN:4052568227098

Documents
Product details : FESTO 1132944 PARALLEL GRIPPER
parallel gripper HGPD-25-A-G2 With gripping force backup when closing...-G2. Size=25, Stroke per gripper jaw=6 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,02 mm
parallel gripper HGPD-25-A-G2 With gripping force backup when closing...-G2. Size=25, Stroke per gripper jaw=6 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,02 mm
Technical specifications
Attributes
| Type | parallel gripper |
|---|---|
| Cylinder stroke | 25 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 1,029.40 excl. VAT
/ Each
£ 1,235.28 incl. VAT
- Delivery usually within ( 2 ) days