References
Festo:DHPC-40-A-S-2
Rubix:390A7697
Manufacturer :8116896
EAN:4052568564667

Product details : FESTO 8116896 PARALLEL GRIPPER
Strengths
•Dust protection
•Resilient and precise ball guide
•High gripping forces
•Resilient and precise ball guide
•High gripping forces
Technical specifications
Attributes
| Type | parallel gripper |
|---|---|
| Cylinder stroke | 15 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 8 bar |
| Connection | pneumatic connection m5; connection via mounting spigot |
| Series | dhpc |
| Body material | aluminium |
Show UNSPSC/ECL@SS
£ 575.47 excl. VAT
/ Each
£ 690.56 incl. VAT
- Delivery usually within ( 26 ) days