NORGREN R07-205-NNMG R07 INLINE NON REL 10 BAR
Pressure regulator IMI Norgren
See technical informationReferences
IMI Norgren:R07-205-NNMG
Rubix:124A9161
Manufacturer :R07-205-NNMG


Technical specifications
| Min. service pressure | 0.3 bar |
|---|---|
| Max. service pressure | 10 bar |
Product details : NORGREN R07-205-NNMG R07 INLINE NON REL 10 BAR
Pressure regulator 0.3-10 G1/4
Technical specifications
Attributes
| Min. service pressure | 0.3 bar |
|---|---|
| Max. service pressure | 10 bar |
| Flow | 25200 l/h |
| Port size | 1/4 |
Show UNSPSC/ECL@SS
£ 43.37 excl. VAT
/ Each
£ 52.04 incl. VAT
- Usually arrives within 14 working days