FESTO 193145 ONE-WAY FLOW CONTROL VALVE GRLA-1/8-QS-8-D


GRLA Throttle check valve

References
festo:GRLA-1/8-QS-8-D
rubix:120A6897
manufacturer :193145
ean:4052568015053
GRLA-1/8-QS-8-D One-way flow control valve
brand logo
Technical specifications
Min. service pressure 0.2 bar
Max. service pressure10 bar
See all Specifications

Product details : FESTO 193145 ONE-WAY FLOW CONTROL VALVE GRLA-1/8-QS-8-D


One-way flow control valve GRLA-1/8-QS-8-D Valve function=One-way flow control function for exhaust Air, Pneumatic Connection, port 1=QS-8, Pneumatic Connection, port 2=G1/8, Adjusting element=Slotted head screw, Mounting type=Threaded

Technical specifications


Attributes
Logistics dimensions (L x W x H)80x20x50 mm
Logistic Weight24,9 g
Min. service pressure 0.2 bar
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 16.10 excl. VAT
/ Each
£ 19.32 incl. VAT
  • In stock: Next day delivery