FESTO 162599 PRESSURE REGULATOR LR-1/4-D-7-O-MINI
LR Pressure regulating valve
See technical informationSee documentsReferences
Festo:LR-1/4-D-7-O-MINI
Rubix:124A7188
Manufacturer :162599
EAN:4052568012564

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 162599 PRESSURE REGULATOR LR-1/4-D-7-O-MINI
Pressure regulator LR-1/4-D-7-O-MINI Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 176x51x78 mm |
|---|---|
| Logistic Weight | 384 g |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 107.79 excl. VAT
/ Each
£ 129.35 incl. VAT
- Delivery usually within ( 8 ) days