References
SMC:AR20-F01H-D
Rubix:393A6911
Manufacturer :02124005

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 8.5 bar |
Documents
Product details : SMC AR20-F01H-D MODULAR STYLE REGULATOR
Modular-style Regulator
Up to 0.85 MPa set pressure
Maximum flow rate up to 20000 l/min (ANR, 0.7MPa).
Up to 0.85 MPa set pressure
Maximum flow rate up to 20000 l/min (ANR, 0.7MPa).
Strengths
•Modular type regulator
Optional embedded pressure gauge
Available with built-in backflow mechanism
Knob is made of ozone resistant rubber material (HNBR)
Improved relief sensitivity
6 Sizes
Rc, NPT or G(PF) threads
Optional embedded pressure gauge
Available with built-in backflow mechanism
Knob is made of ozone resistant rubber material (HNBR)
Improved relief sensitivity
6 Sizes
Rc, NPT or G(PF) threads
Technical specifications
Attributes
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 8.5 bar |
| Flow | 1200000 l/h |
Show UNSPSC/ECL@SS
£ 21.32 excl. VAT
/ Each
£ 25.58 incl. VAT
- Usually arrives within 14 working days