FESTO 197579 ONE-WAY FLOW CONTROL VALVE GRLA-1/8-QS-3-RS-D


GRLA Throttle check valve

References
festo:GRLA-1/8-QS-3-RS-D
rubix:133A7074
manufacturer :197579
ean:4052568045340
GRLA-1/8-QS-3-RS-D One-way flow control valve
brand logo
Technical specifications
Min. service pressure 0.2 bar
Max. service pressure10 bar
See all Specifications

Product details : FESTO 197579 ONE-WAY FLOW CONTROL VALVE GRLA-1/8-QS-3-RS-D


One-way flow control valve GRLA-1/8-QS-3-RS-D With knurled screw and lock Nut Valve function=One-way flow control function for exhaust Air, Pneumatic Connection, port 1=QS-3, Pneumatic Connection, port 2=G1/8, Adjusting element=Knurled screw, Mounting type=Threaded

Technical specifications


Attributes
Logistic Weight23,27 g
Min. service pressure 0.2 bar
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 18.74 excl. VAT
/ Each
£ 22.49 incl. VAT
  • Delivery usually within ( 11 ) days