FESTO 164331 PROPORTIONAL-PRESSURE REGULATOR MPPE-3-1/4- -B
Pressure Regulator
See technical informationSee documentsReferences
Festo:MPPE-3-1/4- -B
Rubix:111A6331
Manufacturer :164331
EAN:4052568137168
Documents
Product details : FESTO 164331 PROPORTIONAL-PRESSURE REGULATOR MPPE-3-1/4- -B
Proportional pressure regulator MPPE-3-1/4--B Nominal diameter, pressurisation=7 mm, Nominal diameter, exhaust=7 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
proportional pressure regulator MPPE-3-1/4--B Nominal diameter, pressurisation=7 mm, Nominal diameter, exhaust=7 mm, Type of actuation=electrical, Sealing principle=soft, Assembly position=Any
Technical specifications
Attributes
| Logistic Weight | 929,4 g |
|---|
Show UNSPSC/ECL@SS
£ 1,414.73 excl. VAT
/ Each
£ 1,697.68 incl. VAT
- Usually arrives within 14 working days