FESTO 151174 ONE-WAY FLOW CONTROL VALVE GRLA-1/4-PK-6-B
GRLA Throttle check valve
See technical informationSee documentsReferences
Festo:GRLA-1/4-PK-6-B
Rubix:120A6489
Manufacturer :151174
EAN:4052568030599

Technical specifications
| Min. service pressure | 0.2 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 151174 ONE-WAY FLOW CONTROL VALVE GRLA-1/4-PK-6-B
One-way flow control valve GRLA-1/4-PK-6-B Valve function=One-way flow control function for exhaust Air, Pneumatic Connection, port 1=PK-6 with union Nut, Pneumatic Connection, port 2=G1/4, Adjusting element=Slotted head screw, Mounting type=Threaded
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x55x19 mm |
|---|---|
| Logistic Weight | 45,85 g |
| Min. service pressure | 0.2 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 23.83 excl. VAT
/ Each
£ 28.60 incl. VAT
- Delivery usually within ( 26 ) days