FESTO 537148 PRESSURE REGULATOR MS12-LR-G-D7-LD-AS
MS12-LR Pressure regulating valve
See technical informationSee documentsReferences
Festo:MS12-LR-G-D7-LD-AS
Rubix:123A6601
Manufacturer :537148
EAN:4052568172237

Technical specifications
| Min. service pressure | 0.1 bar |
|---|---|
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 537148 PRESSURE REGULATOR MS12-LR-G-D7-LD-AS
Pressure regulator MS12-LR-G-D7-LD-AS 12 bar maximum output pressure, with pressure gauge, lockable regulator head, direction of flow: from left to right. Size=12, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Any, Design structure=Pilot actuated diaphragm regulator
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 390x245x275 mm |
|---|---|
| Logistic Weight | 4576 g |
| Min. service pressure | 0.1 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 342.13 excl. VAT
/ Each
£ 410.56 incl. VAT
- Delivery usually within ( 16 ) days