FESTO 193149 ONE-WAY FLOW CONTROL VALVE GRLA-3/8-QS-6-D
GRLA Throttle check valve
See technical informationSee documentsReferences
Festo:GRLA-3/8-QS-6-D
Rubix:120A5119
Manufacturer :193149
EAN:4052568015084

Technical specifications
| Min. service pressure | 0.2 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 193149 ONE-WAY FLOW CONTROL VALVE GRLA-3/8-QS-6-D
One-way flow control valve GRLA-3/8-QS-6-D Valve function=One-way flow control function for exhaust Air, Pneumatic Connection, port 1=QS-6, Pneumatic Connection, port 2=G3/8, Adjusting element=Slotted head screw, Mounting type=Threaded
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x20x37 mm |
|---|---|
| Logistic Weight | 52,67 g |
| Min. service pressure | 0.2 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 19.93 excl. VAT
/ Each
£ 23.92 incl. VAT
- Delivery usually within ( 2 ) days